M Size Polyester and Woven Fabric Class 2 Heavy Duty Surveyor Vest with Zipper in Hi-Viz Orange

Radians

Radwear™ M Size Polyester and Woven Fabric Class 2 Heavy Duty Surveyor Vest with Zipper in Hi-Viz Orange

Brand image
Radians

Radwear™ M Size Polyester and Woven Fabric Class 2 Heavy Duty Surveyor Vest with Zipper in Hi-Viz Orange

  • Part #RSV652ZOMM
  • Item #8034688
  • Manufacturer Part #SV65-2ZOM-M
4.4 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2" Glass Bead Reflective Tape
  • Grommets at neck for tool keepers
  • Zipper Closure
  • Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket
  • Heavy black webbing reinforcement
  • Dual Mic Tabs on shoulders
  • Woven fabric bias tape
  • 1" Contrasting Trim Detail
  • Meets ANSI/ISEA 107 Standards.
  • Materials: 100% polyester mesh with solid twill pockets

Documents


Specifications

ANSI:
ANSI/ISEA 107
Application:
Road
CE Approved:
No
Clothing Size:
M
Collection:
Radwear™
Color Finish Category:
Oranges
Color Finish Name:
Hi-Viz Orange
Disposable:
No
Gender:
Unisex
Height:
1 in
Length:
13 in
Material:
Plastic, Cotton
Material Type:
Polyester Mesh, Woven Polyester, Twill
Origin:
Global
Product Type:
Surveyor Vest
Quick Release:
No
Reusable:
Yes
Schedule Class:
Class 2
UL Listed:
No
Weight:
1.4 lb
Width:
11 in