Radians
Radwear™ M Size Polyester Grommet Safety Vest with Zipper Closure in Hi-Viz Orange
Part #RSV59Z2ZODM | Item #7220817
Clothing Size:
MHow to get it:
Product Details
- Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest is a heavy duty contractor Surveyor’s vest with zipper closure and large back “plan” pocket
- Built with rugged ANSI 107 Hi-Viz material, reinforced wear points, and long-wearing web reinforcement along outer edges
- Mesh upper, front and back, for breathability and comfort
- Pockets in tough woven solid twill fabric provide maximum durability
- Grommets at neck for tool keepers/lanyards
- Silver 2” Class 2 glass bead reflective tape
- Two layer back pocket the width of the entire back of vest with zipper closure on both sides
- Pocket opening the length of the side of the vest from bottom to arm pit
- ANSI/SEA 107-2015 Type R Class 2
Specifications
ANSI Specifications: ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015
Clothing Size: M
Collection: Radwear™
Color Finish: Hi-Viz Orange
Height: 1-1/5 in
Length: 10-4/5 in
Material: Mesh, Plastic, Woven Fabric
Material Type: Polyester
Quick Release: No
Reusable: Yes
Width: 9 in
-
Call for Pricing
-
Starting at $48.78
-
Starting at $14.46
-
Starting at $17.51
-
Starting at $30.45
-
Starting at $24.10
-
Starting at $36.20
-
Starting at $26.04
-
Starting at $25.92