Radians
Radwear™ M Size Polyester Safety Vest in Hi-Viz Green
Part #RSV63GM | Item #7220284
$26.96
EACH
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Very functional pocket configuration so you can carry the tools you need to do your job
- 8 Pockets
- Zipper closure
- 2 in Silver reflective tape
- 1 Horizontal stripe
- Contrasting trim detail
- Mic tab on both shoulders
- 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
- 25 Wash max
Documents
Specifications
ANSI Specifications: ANSI 107
Application: Construction, Industrial, Safety
Clothing Size: M
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Height: 1-2/5 in
Length: 11-2/5 in
Material: Plastic
Material Type: Polyester Mesh
Quick Release: No
Reusable: Yes
Weight: 0.7
Width: 8-3/5 in