Radians
Radwear™ M Size Polyester Safety Vest in Hi-Viz Orange
Part #RSV592ZODM | Item #7220021
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Heavy webbing reinforced edging
- Snap closures and left chest mic tab
- 2 in glass bead reflective tape
- 9 Pockets includes tablet pocket, plan pocket and large cell/radio pocket with clear ID badge holder
- Grommets at Neck for tool tethers
- 100% Polyester mesh front & back with solid knit pockets
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
ANSI Specifications: ANSI/ISEA 107
Application: Construction, Industrial, Safety
Clothing Size: M
Collection: Radwear™
Color Finish: Hi-Viz Orange
Color Finish Category: Oranges
Height: 1-2/5 in
Length: 10-2/5 in
Material: Plastic
Material Type: Polyester Mesh
Quick Release: No
Reusable: Yes
Schedule Class: Class 2
Weight: 0.79
Width: 9 in
-
Call for Pricing