Radians
Radwear™ M-XL Size Polyester Chevron Safety Vest in Hi-Viz Orange
Part #RHV6ANSICHVHGR | Item #7220384
$36.20
EACH
Clothing Size:
M-XLPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- ANSI/SEA 107-2015 Type R Class 2
- 3M® Scotchlite™ High Gloss Prismatic Reflective Stripes
- Chevron back
- 100% Polyester Visi-Cool Mesh Fabric
- Adjustable Waist Band
- Hook & Loop Closure
Specifications
ANSI Specifications: ANSI Type R Class 2, ANSI/ISEA 107 2015
Application: Construction, Emergency, Fire, Highways, Industrial, Law Enforcement, Transportation
Clothing Size: M-XL
Collection: Radwear™
Color Finish: Hi-Viz Orange
Material: Mesh, Plastic
Material Type: Polyester
Quick Release: No
Reusable: Yes
Weight: 2.7