Radwear™ M/L Size Polyester Adjustable Safety Vest in Hi-Viz Orange

Part #RSV242ZOMML  |  Item #7220149

$24.10 EACH

Clothing Size:

M/L

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone Safety Vest has an expandable waist with adjustable sides
  • 5 Point Breakaway on the right and left shoulder, right and left sides and Zip-N-Rip™ front closure
  • 100% Polyester Mesh
  • Badge holder with opening on the side
  • 2” silver tape reflective material 1 horizontal stripe
  • Contrasting trim detail
  • Mic tabs on both shoulders
  • Pockets: 2 lower inside, 1 divided pocket on wearer's upper left chest, 2 upper chest pockets
  • ANSI/SEA 107-2015 Type R Class 2

Specifications

ANSI Specifications: ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015

Clothing Size: M/L

Collection: Radwear™

Color Finish: Hi-Viz Orange

Height: 1-2/5 in

Length: 10-1/5 in

Material: Mesh, Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Weight: 0.56

Width: 8-3/5 in