Radwear™ L Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Orange

Part #RST213POS  |  Manufacturer Part #ST21-3POS-L

Starting at
$22.52 EACH

Clothing Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double, birds-eye mesh maximize airflow to quickly dry moisture
  • 2 in Premium heat transferred, stretchable reflective tape
  • 1 Horizontal stripe
  • 1 Upper left chest pocket
  • 100% Wicking polyester mesh
  • 25 Wash max
  • Meets Class 3 ANSI/ISEA 107-2010 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Industrial, Construction, Safety]

Clothing Size: L

Collection: Radwear™

Color Finish: Hi-Viz Orange

Color Finish Category: Oranges

Height: 1 in

Length: 11 in

Material: Plastic

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes

Weight: 0.5

Width: 9-3/5 in