XXL Size Polyester Rain Jacket in Hi-Viz Green

You last purchased this on
 
Radians

Radwear™ Reflectivz™ XXL Size Polyester Rain Jacket in Hi-Viz Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Radwear™ Reflectivz™ XXL Size Polyester Rain Jacket in Hi-Viz Green

  • Fast #
  • Part #RRW103S1Y2X
  • Item #7220800
  • Manufacturer Part #RW10-3S1Y-2X
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 150 Denier Oxford Polyester with Internal PU Coating
  • 2 in Silver Reflective Tape
  • Lightweight Waterproof Rain Jacket
  • Zipper Front Closure with Snap Closure
  • Two Lower, Flap Covered Front Pockets
  • Vented Back Cape
  • Sleeve has Internal Elastic Cuff
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 3
Clothing Size:
XXL
Coating:
Polyurethane
Collection:
Radwear™ Reflectivz™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green
Height:
3-1/2 in
Length:
19-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Rain Coat
Reusable:
Yes
Weight:
1.29 lb
Width:
8-1/2 in