Radians
Radwear™ S-XL Size Polyester Safety Vest in Hi-Viz Orange
Part #RSVO1SXL | Item #7220869
Clothing Size:
S-XLHow to get it:
Product Details
- Durable elastic side straps
- Front closure with hook and loop material
- 1” reflective green or silver stripes on front and back for increased visibility or night work
- Lightweight, highly visible 100% polyester mesh
Specifications
Clothing Size: S-XL
Collection: Radwear™
Color Finish: Hi-Viz Orange
Height: 1 in
Length: 10-1/5 in
Material: Mesh, Plastic
Material Type: Polyester
Quick Release: No
Reusable: Yes
Weight: 0.17
Width: 6-3/5 in
-
Starting at $18.67
-
Starting at $6.00
-
Starting at $51.90
-
Starting at $87.01
-
Starting at $18.37
-
Starting at $32.28
-
Call for Pricing
-
Starting at $66.71
-
Call for Pricing