SAF VEST SURVEYOR CL2 MED HV G LOGO
Radwear™ SAF VEST SURVEYOR CL2 MED HV G LOGO
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" silver tape reflective material. 1 horizontal stripe.
- Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.
- Closure: Zipper.
- Meets ANSI/ISEA 107 Standards.
- Materials: 100% polyester mesh.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- CE Approved:
- No
- Clothing Size:
- M
- Collection:
- Radwear™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Origin:
- Global
- Product Type:
- Surveyor Vest
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 2
- Type:
- T549C7
- UL Listed:
- No
- Weight:
- 0.3875 lb
- Width:
- 9-1/2 in