Radians
Radwear™ Short Sleeve T-Shirt Class 2 Hi-Viz Green 4XL
Part #RST112PGS4XL | Item #4580361 | Manufacturer Part #ST11-2PGS-4XL
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Max-Dri™ Moisture Wicking Mesh Technology.
- 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.
- Pockets: 1 Upper Left Front.
- Materials: 100% Wicking Polyester Mesh.
- 25 Wash Max.
- 3rd Party Certified - Meets ANSI/ISEA 107 Standards.
Documents
Specifications
ANSI Specifications: ANSI/ISEA 107
Application: Construction, Industrial, Safety
CE Approved: No
Clothing Size: 4X
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Disposable: No
Gender: Unisex
Height: 2 in
Length: 9 in
Material: Birdseye Mesh, Plastic
Material Type: Polyester
Origin: Global
Product Type: Short Sleeve T-Shirt
Quick Release: No
Reusable: Yes
Schedule Class: Class 2
UL Listed: No
Weight: 0.6094
Width: 8-1/5 in