This product requires certification to purchase.

Size S Safety Vest in Hi-Viz Orange

Radians

Radwear® Size S Safety Vest in Hi-Viz Orange

  • Fast #
  • Part #RSV59Z2ZODSTDI
  • Item #9973276
  • Manufacturer Part #SV59Z-2ZOD-S
5 out of 5 Customer Rating
Brand image
Radians

Radwear® Size S Safety Vest in Hi-Viz Orange

  • Fast #
  • Part #RSV59Z2ZODSTDI
  • Item #9973276
  • Manufacturer Part #SV59Z-2ZOD-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zipper closure
  • Woven fabric bias tape & heavy black webbing reinforcement
  • Pockets front: large radio/cell phone with clear badge holder, split pencil/tablet, 2 EA full With flap cover Inside: 2 EA lower full width, flap covered chest Back: plan pocket (across the entire back)
  • Silver 2" class 2 glass bead reflective tape
  • Grommets at neck for tool keepers/lanyards
  • Materials: 100% polyester mesh & 100% polyester solid twill (pockets)
  • Two layer back pocket the width of the entire back of vest with zipper closure on both sides
  • Pocket opening the length of the side of the vest from bottom to arm pit
  • Meets ANSI/ISEA 107 standards
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
S
Weight
0.4 lb
Characteristics & Features
Collection
Radwear®
Color Finish Name
Hi-Viz Orange
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 107 2015 Type R Class 2
Product Type
Safety Vest