Radians
Radwear™ Surveyor Heavy Duty Solid Twill Safety Vest Class 2 Hi-Viz Green 2XL
Part #RSV622ZGT2X | Item #5120404 | Manufacturer Part #SV62-2ZGT-2X
$21.80
EACH
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Radians SV62 Type R Class 2 Surveyor Heavy Duty Safety Vest with Solid Twill Material has reflective stripes on contrasting trim to make workers much more noticeable in low light and broad daylight
- Heavy duty 100% solid twill material for improved durability
- Zipper closure
- Contrasting trim detail
- Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower
- Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight
- Mic tab on both shoulders
- ANSI/SEA 107-2015 Type R Class 2
Specifications
ANSI Specifications: ANSI/ISEA 107 2020 Type R Class 2
Application: Safety
Clothing Size: XXL
Coating: Polyester
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Height: 1 in
Length: 14 in
Material: Plastic
Material Type: Polyester
Reusable: Yes
Weight: 0.4
Width: 10 in