XL Size 300D and Oxford Polyester Bomber Jacket in Hi-Viz Multi-Color
Radwear™ XL Size 300D and Oxford Polyester Bomber Jacket in Hi-Viz Multi-Color
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2" Silver Reflective Tape
- Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell
- Quilted Liner 160g/m2
- One Inside Open Chest Pocket
- Zippered, Lined Slash Pockets
- 3D Flap Covered Cell Phone / Radio Chest Pocket
- Elastic Waistband & Cuffs
- Concealed Detachable Hood
- Sizes: M, L, XL, 2X, 3X, 4X, 5X
- Mic Tabs on Both Shoulders
Specifications
- ANSI:
- ANSI/ISEA 107 2010, ANSI Class 3
- Clothing Size:
- XL
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Multi-Color
- Height:
- 3-1/2 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- 300D, Oxford Polyester
- Product Type:
- Bomber Jacket
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 2.89 lb
- Width:
- 13-1/2 in