XL Size Polyester T-Shirt in Hi-Viz Green and Black

Radians

Radwear™ XL Size Polyester T-Shirt in Hi-Viz Green and Black

Brand image
Radians

Radwear™ XL Size Polyester T-Shirt in Hi-Viz Green and Black

  • Part #RST21B3PGXLV119554
  • Item #8104753
  • Manufacturer Part #ST21B3PGXLV119554
4.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 21ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 in Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe on Torso, 2 Stripes on Sleeves.
  • Pockets: 1 Upper Left Front.
  • Max-Dri™ Moisture Wicking Mesh Technology.
  • 25 Wash Max.
  • Meets ANSI/ISEA 107 Standards.
  • Color Blocking at Base and Bottom of Sleeves.
  • Materials: 100% Wicking Polyester Mesh.
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI/ISEA 107
Adjustable:
No
Application:
Construction
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Clothing Size:
XL
Collection:
Radwear™
Color Finish Category:
Greens
Color Finish Name:
Hi-Vis Green/Black
Disposable:
No
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Gender:
Unisex
Height:
1-2/5 in
IAPMO Listed -:
No
Length:
11-2/5 in
Material:
Birdseye Mesh, Plastic
Material Type:
Polyester
NSF Certified:
No
Origin:
Global
Portable:
Yes
Product Type:
Shirt
Quick Release:
No
Reusable:
Yes
Schedule Class:
Class 3
Smart Home Enabled:
No
UL Listed:
No
Weight:
0.7188 lb
Width:
8-4/5 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';