XXXL Size Heavy Duty Surveyor Safety Vest in Hi-Viz Green
Radwear™ XXXL Size Heavy Duty Surveyor Safety Vest in Hi-Viz Green
Package Quantity Info:
EA: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).
- Silver 2" Class 2 Glass Bead Reflective Tape.
- Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.
- Meets ANSI/ISEA 107 Standards.
- Two layer back pocket the width of the entire back of vest, reinforced snap closure on both sides.
- Pocket opening the length of the side of the vest from bottom to arm pit.
- Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).
- Closure: Heavy Metal Chrome Snaps. Grommets at neck for tool keepers/lanyards.
- Sizes: M, L, XL, 2X, 3X, 4X, 5X
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Industrial, Construction, Safety
- CE Approved:
- No
- Clothing Size:
- 3X
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1-2/5 in
- Length:
- 10-4/5 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Origin:
- Global
- Product Type:
- Surveyor Vest
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 2
- Style Name:
- Radwear™
- UL Listed:
- No
- Weight:
- 0.9312 lb
- Width:
- 8-3/5 in