Radwear™ XXXL Size Polyester and Birdseye Mesh Short Sleeve T-Shirt in Hi-Viz Green and Black

Part #RST11B2PGS3X  |  Item #7273426  |  Manufacturer Part #RST11B2PGS3XL

$17.10 EACH

Clothing Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Max-Dri™ Moisture Wicking Mesh Technology.
  • 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe.
  • Pockets: 1 Upper Left Front.
  • Materials: 100% Wicking Polyester Mesh.
  • Color Blocking at the Bottom.
  • Colors: High Visibility Green.
  • 25 Wash Max.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X.

Documents

Specifications

ANSI Specifications: ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015

Clothing Size: XXXL

Collection: Radwear™

Color Finish: Black, Hi-Viz Green

Color Finish Category: Greens

Height: 1-1/5 in

Length: 11-3/5 in

Material: Birdseye Mesh, Plastic

Material Type: Polyester Mesh

Product Type: Pocket T-Shirt

Quick Release: No

Reusable: Yes

Weight: 0.65

Width: 8-3/5 in