XXXL Size Safety Vest with Zipper in Hi-Viz Orange
Radwear™ XXXL Size Safety Vest with Zipper in Hi-Viz Orange
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" silver tape reflective material. 1 horizontal stripe.
- Pockets: 1 upper left front, 1 lower right inside.
- Closure: Zipper.
- 25 Wash max
- 1 Upper left front chest pocket and 1 lower right inside pocket
- 100% Polyester mesh
- Meets ANSI/ISEA 107 Standards.
- Materials: 100% polyester solid knit, 100% polyester mesh.
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Industrial, Construction, Safety
- CE Approved:
- No
- Clothing Size:
- 3X
- Collection:
- Radwear™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 3/5 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Origin:
- Global
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 2
- UL Listed:
- No
- Weight:
- 0.4 lb
- Width:
- 9 in