Radwear™ XXXXL Size Birdseye Mesh and Plastic T-Shirt with Moisture Wicking in Hi-viz Green

Part #RST112PGS4X  |  Item #7220081  |  Manufacturer Part #ST11-2PGS-4X

$15.59 EACH

Clothing Size:

XXXXL
Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Max-Dri™ moisture wicking mesh technology
  • Durable 2" heat transfer reflective tape, 1 horizontal stripe
  • One upper left front pocket
  • Meets ANSI/ISEA 107-2015 Standards - Class 2
  • Made of 100 percentage wicking polyester birds-eye mesh

Documents

Specifications

ANSI Specifications: ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015

Clothing Size: XXXXL

Collection: Radwear™

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 2 in

Length: 9 in

Material: Birdseye Mesh, Plastic

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes

Weight: 0.6

Width: 8-1/5 in