Radians
Radwear™ XXXXXL Size Polyester Class 3 Green Hooded Pullover Sweatshirt
Part #RSJ02B3PGS5X | Item #7628152 | Manufacturer Part #SJ02B-3PGS-5X
$47.94
EACH
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10
How to get it:
Product Details
- Radians SJ02B-3 Type R, Class 3, Long Sleeve Hooded Sweatshirt offers superior warmth while keeping you visible
- Color blocking at the bottom conceals dirt
- Black elastic knit waistband and cuffs
- Low Piling Polyester fleece material
- 2” silver reflective tape
- Two lower pouch pockets
- Hood with adjustable pull cords
- Available in hi-viz green
- ANSI/SEA 107-2015 Type R Class 20
Specifications
ANSI Specifications: ANSI 107 2015, ANSI Class 3, ANSI Type R
Application: Construction, Industrial, Safety
Clothing Size: XXXXXL
Collection: Radwear™
Color Finish: Black, Hi-Viz Green
Color Finish Category: Greens
Material: Plastic
Material Type: Polyester
Product Type: Hooded, Long Sleeve, Pullover, Sweatshirt
Quick Release: No
Reusable: Yes