Radians
Radwear™ XXXXXL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Green
Part #RSV272ZGM5X | Item #5121335 | Manufacturer Part #SV27-2ZGM5X
Clothing Size:
XXXXXLPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Closure: Zipper.
- 2" silver tape reflective material. 1 horizontal stripe.
- Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.
- Materials: 100% polyester mesh.
- Colors: Hi-Visibility Green, Hi-Visibility Orange.
- Meets ANSI/ISEA 107-2015 Standards.
- Sizes: M, L, XL, 2X, 3X, 4X, 5X
Specifications
ANSI Specifications: ANSI 107 2015
Clothing Size: XXXXXL
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Height: 1-2/5 in
Length: 9-2/5 in
Material: Plastic
Material Type: Polyester Mesh
Product Type: Vest
Quick Release: No
Reusable: Yes
Weight: 0.52
Width: 8-2/5 in