Size XXL Polyester Mesh Safety and Surveyor Multipurpose Vest in Hi-Viz Green
SV27 Size XXL Polyester Mesh Safety and Surveyor Multipurpose Vest in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2” silver tape reflective material 1 horizontal stripe
- Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket
- 100% polyester mesh
- ANSI/SEA 107-2015 Type R Class 2
- Zipper closure
Documents
Specifications
- ANSI:
- ANSI 107 2010 Class 2, ANSI/ISEA 107-2015
- Application:
- Safety
- Clothing Size:
- XXL
- Collection:
- SV27
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-2/5 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest, Surveyor Vest
- Reusable:
- Yes
- Weight:
- 0.45 lb
- Width:
- 8-2/5 in