Safety Glasses Light Blue Lens
Contractor Pro™ Safety Glasses Light Blue Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tough distortion-free polycarbonate lens provides impact resistance and 99.9% UV protection
- Rubber-tipped temples for a secure, comfortable fit
- High-performance eyewear in a lightweight design
- Safety glass exceeds ANSI Z87.1+ standards
- Tough, polycarbonate lens offers impact resistance
- Provides 99.9% UVA/UVB protection
- Soft, rubber nosepiece offers maximum all-day comfort
- Distortion free lens reduces eye fatigue
Specifications
- ANSI:
- ANSI Z87.1+
- Collection:
- Contractor Pro™
- Glasses Frame Color:
- Light Blue
- Glasses Lens Color:
- Light Blue
- Height:
- 2 in
- Length:
- 1-3/5 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.0525 lb
- Width:
- 6 in