Radwear™ L Size Safety T-Shirt in Hi-Viz Green

Part #RST11NPGS  |  Manufacturer Part #ST11-NPGS-L

Starting at
$11.42 EACH

Clothing Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Max-Dri™ technology features specially treated material to accelerate evaporation and keep you comfortably dry
  • Durable 2" heat transfer reflective tape, 1 horizontal stripe
  • 1 upper left front pocket
  • Made of 100 percentage wicking polyester birds-eye mesh

Documents

Specifications

Clothing Size: L

Collection: Radwear™

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 1 in

Length: 11 in

Material: [Birdseye Mesh, Plastic]

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes

Weight: 0.5

Width: 9-3/5 in