Size L/XL Safety Vest in Hi-Viz Green
Radwear® Size L/XL Safety Vest in Hi-Viz Green
Frequently Purchased Together
Product Details
- 100% polyester mesh front, 100% polyester mesh back
- Zipper closure
- These vests are intended for warm weather situations where workers need enhanced functional pockets
- ANSI/SEA 107-2015 type R class 2
- Mic tabs on both shoulders
- Black trim detail
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets, 1 inside flashlight pocket
- 2" silver tape reflective material 1 horizontal stripe
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 2
- Clothing Size:
- L/XL
- Collection:
- Radwear®
- Color Finish Name:
- Hi-Viz Green
- Height:
- 3/5 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Vest
- Reusable:
- Yes
- Weight:
- 0.4 lb
- Width:
- 9 in