ST11-N XL Size Birdseye Mesh and Plastic T-Shirt with Moisture Wicking in Hi-Viz Orange

Part #RST11NPOSXL  |  Item #7220069

$13.32 EACH

Clothing Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 24
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Double, birds-eye mesh maximize airflow to quickly dry moisture
  • 1 Upper Left Chest Pocket
  • 100% Wicking polyester mesh
  • Non-Rated

Documents

Specifications

ANSI Specifications: ANSI 107 2015

Application: Construction, Industrial, Safety

Clothing Size: XL

Collection: ST11-N

Color Finish: Hi-Viz Orange

Color Finish Category: Oranges

Height: 1-1/2 in

Length: 12-1/2 in

Material: Plastic

Material Type: Polyester Mesh

Weight: 0.38

Width: 9-1/2 in