Tech Neck Cord in Red
Tech Neck Cord in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Neck cords keep eyewear close when needed
- Protect your eyewear when not in use
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 1/2 in
- Length:
- 12 in
- Product Type:
- Neck Cord
- Quick Release:
- No
- Weight:
- 0.0075 lb
- Width:
- 1/2 in