This product requires certification to purchase.

Rubber Safety Glass with Smoke Frame and Smoke Anti-fog Lens

Radians

Tecona™ Rubber Safety Glass with Smoke Frame and Smoke Anti-fog Lens

  • Fast #
  • Part #RTEC121
  • Item #8941161
  • Manufacturer Part #TEC1-21
3.7 out of 5 Customer Rating
Brand image
Radians

Tecona™ Rubber Safety Glass with Smoke Frame and Smoke Anti-fog Lens

  • Fast #
  • Part #RTEC121
  • Item #8941161
  • Manufacturer Part #TEC1-21
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One Piece Lens Construction for strength and durability
  • Extra Long Rubberized Super-Flex Temples for better fit/comfort
  • Ventilated Rubber Nose Pad
  • Ultra Lightweight at 20.0 grams
  • Meets ANSI Z87.1 standards
  • Provides 99.9% UVA/UVB protection
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
5-1/2 in
Weight
0.0883 lb
Width
2-1/2 in
Characteristics & Features
Collection
Tecona™
Glasses Frame Color
Smoke
Glasses Lens Color
Smoke AF
Material
Rubber
Warranty & Product Information
UPC
674326342344