Tecona Safety Eyewear with Blue Frame and Blue Lens
Tecona Safety Eyewear with Blue Frame and Blue Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- Glasses Frame Color:
- Blue
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Type:
- RTEC1B0
- UPC:
- 674326342382
- Weight:
- 0.0883 lb