XL Size 13 ga Polyurethane Coated Polyester Work Gloves in Hi-Viz Yellow
XL Size 13 ga Polyurethane Coated Polyester Work Gloves in Hi-Viz Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyurethane palm dip provides protection from abrasion in wet or dry conditions.
- Seamless design provides a comfortable fit.
- 13 gauge hi-vis yellow polyester shell.
- Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 1 3 1).
- ASTM Abrasion Level 2.
Documents
Specifications
- ANSI:
- ANSI/ISEA 105 2016 Abrasion Level 2, ANSI/ISEA 105 2016 Puncture Level 2
- ASTM:
- ASTM Abrasion Level 2
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow
- Disposable:
- No
- Gauge (metal):
- 13 ga
- Glove Size:
- XL
- Glove Type:
- Coated
- Height:
- 63/400 in
- Length:
- 10-1/25 in
- Material:
- Plastic
- Material Type:
- Polyester
- Origin:
- Global
- Reusable:
- Yes
- Thickness:
- 13 ga
- UL Listed:
- No
- Weight:
- 0.06 lb
- Width:
- 3-47/50 in