Size 2X Polyester Reusable Hooded Sweatshirt in Black and Hi-Viz Green

You last purchased this on
 
Radians

Radwear™ Size 2X Polyester Reusable Hooded Sweatshirt in Black and Hi-Viz Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Radwear™ Size 2X Polyester Reusable Hooded Sweatshirt in Black and Hi-Viz Green

  • Fast #
  • Part #RSJ02B3PGS2X
  • Item #7628169
  • Manufacturer Part #SJ02B-3PGS-2X
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • 2 in silver reflective material tape
  • Two lower pouch pockets
  • Black elastic knit waistband and cuffs
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • Low pilling fleece
  • 25 Wash max
  • Adjustable pull cords
  • Birds-eye mesh lined hood with
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 2015, ANSI Class 3, ANSI Type R
Application:
Construction, Industrial, Safety
Clothing Size:
2X
Collection:
Radwear™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green, Black
Height:
2 in
Length:
15-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Sweatshirt, Hooded, Long Sleeve, Pullover
Quick Release:
No
Reusable:
Yes
Weight:
1.55 lb
Width:
13 in