This product requires certification to purchase.

XXL Size Polyester Mesh Surveyor Safety Vest in Green

Radians

XXL Size Polyester Mesh Surveyor Safety Vest in Green

  • Fast #
  • Part #RSV7GXXLCOMFORT
  • Item #8378974
  • Manufacturer Part #SV7G2X
4.3 out of 5 Customer Rating
Brand image
Radians

XXL Size Polyester Mesh Surveyor Safety Vest in Green

  • Fast #
  • Part #RSV7GXXLCOMFORT
  • Item #8378974
  • Manufacturer Part #SV7G2X
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.
  • Materials: 100% polyester knit front, 100% polyester mesh back.
  • Meets ANSI/ISEA 107 Standards.
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
2X
Height
1-2/5 in
Length
9-4/5 in
Weight
0.5156 lb
Width
8-3/5 in
Characteristics & Features
Color Finish Name
Hi-Viz Green
Material
Plastic, Knit
Material Type
Polyester Mesh
Quick Release
No
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107
Application
Road
Product Type
Safety Clothing