This product requires certification to purchase.

XXL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Green

Radians

XXL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV59Z2ZGD2LCOM
  • Item #8378972
  • Manufacturer Part #SV59Z-2ZGD-2X
5 out of 5 Customer Rating
Brand image
Radians

XXL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Green

  • Fast #
  • Part #RSV59Z2ZGD2LCOM
  • Item #8378972
  • Manufacturer Part #SV59Z-2ZGD-2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Zipper Closure
  • Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.
  • Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).
  • Silver 2" Class 2 Glass Bead Reflective Tape.
  • Grommets at neck for tool keepers/lanyards.
  • Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).
  • Two layer back pocket the width of the entire back of vest with zipper closure on both sides.
  • Pocket opening the length of the side of the vest from bottom to arm pit.
  • Meets ANSI/ISEA 107 Standards.
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
2X
Height
1-4/5 in
Length
10-3/5 in
Weight
0.8562 lb
Width
8-4/5 in
Characteristics & Features
Color Finish Name
Hi-Viz Green
Material
Plastic, Cotton
Material Type
Polyester Mesh, Woven Polyester, Twill
Quick Release
No
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107
Application
Road
Product Type
Vest