Size XXXL Class-3 Waterproof Jacket with Quilted Liner in Hi-Viz Orange

You last purchased this on
 
Radians

Size XXXL Class-3 Waterproof Jacket with Quilted Liner in Hi-Viz Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Size XXXL Class-3 Waterproof Jacket with Quilted Liner in Hi-Viz Orange

  • Fast #
  • Part #RSJ11QB3ZOS3X
  • Item #7674319
  • Manufacturer Part #SJ11QB-3ZOS-3X
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color blocked bottom
  • 2" silver reflective tape
  • Quilted Liner 160g/m2
  • 3D flap covered cell phone / radio chest pocket
  • Elastic waistband and cuffs
  • Zippered, lined slash pockets
  • Concealed attached hood
  • PU coated weather proof 300D oxford polyester shell
  • One inside open chest pocket
  • Two lower zipper closure lined pockets
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Application:
Road
CE Approved:
No
Clothing Size:
3X
Coating:
Polyurethane
Color Finish Category:
Oranges
Color Finish Name:
Hi-Viz Orange, Black
Disposable:
No
Height:
2 in
Length:
15-1/2 in
Material:
Plastic
Material Type:
Oxford Polyester, 300D, Polyester
Origin:
Global
Product Type:
Jacket
Quick Release:
No
Reusable:
No
Schedule Class:
Class 3
UL Listed:
No
Weight:
1.55 lb
Width:
13 in