Size M Welding Jacket
Size M Welding Jacket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of Westex® Proban® FR7A® 100% cotton fabric which is designed to self extinguish when exposed to flame or thermal ignition sources
- Features snap fasteners
- Lightweight flame retardant cotton jacket protects against sudden flame and sparks
- Length: 30"
- Designed for light-duty welding only
- Fabric will maintain it's flame resistance for up to 50 home washings
Specifications
- Clothing Size:
- M
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 30 in
- Material:
- Cotton
- Product Type:
- Jacket