FR CL 2 LIME T-SHRT L
FR CL 2 LIME T-SHRT L
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- ASTM:
- ASTM F1506
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Weight:
- 0.828 lb