FR UTLSF CL 3 LIME VEST 3XL
FR UTLSF CL 3 LIME VEST 3XL
Product Details
Product Details
Specifications
- ANSI:
- ANSI/ISEA 107
- ASTM:
- ASTM F1506
- Clothing Size:
- 3X
- Color Finish Name:
- Hi-Viz Green
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Weight:
- 0.974 lb