LIME MESH ANSI VEST 2P M
LIME MESH ANSI VEST 2P M
Product Details
Product Details
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- M
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Weight:
- 0.334 lb