DESCRIPTION

Rags Unlimited 10 in. 4 mil Polywrap in Clear

RDCCR100

Length:

SPECIFICATIONS

Color Finish
Clear
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Width
10 in

Starting at
Call for Pricing
  • QUANTITY