10 in. x 100 ft. 4 mil Polywrap in Clear

You last purchased this on
 
Rags Unlimited

10 in. x 100 ft. 4 mil Polywrap in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rags Unlimited

10 in. x 100 ft. 4 mil Polywrap in Clear

  • Fast #
  • Part #RDCCR100
  • Item #2193876
  • Manufacturer Part #DCCR100
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Clear
Fitting Type:
Poly Wrap
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
Size:
10 in x 100 ft
Thickness:
6 mil
Width:
10 in