1.06 oz. Ant Gel
1.06 oz. Ant Gel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kills the Colony
- Precision placement Bait
- Gel deposits may be cleaned up by using damp paper towel or rag while still wet, or if dried, use putty knife to scrape and discard in trash.
- Squeeze gently to create multiple spots (about the size of a pea) of gel, or apply as a line.
- Starts killing in hours and kills for up to 1 month
Specifications
- Application:
- Residential
- Capacity:
- 24 oz
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Amber
- Depth:
- 1-1/8 in
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-5/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 5-5/8 in
- Material:
- Gel
- NSF Certified:
- No
- Product Type:
- Insecticide
- Type:
- Gel
- UL Listed:
- No
- Weight:
- .15 lb
- Width:
- 2-9/16 in