1.5 oz. Insecticide

You last purchased this on
 
SC Johnson

1.5 oz. Insecticide

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson

1.5 oz. Insecticide

  • Fast #
  • Part #S697332
  • Item #7730442
  • Manufacturer Part #697332
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kills roaches at their source
  • Starts working in hours
  • Kills all common household roaches
  • Gel deposits may be cleaned up by using damp paper towel or rag while still wet, or if dried, use putty knife to scrape and discard in trash
  • Squeeze gently to create multiple spots (about the size of a pea) of gel, or apply as a line
  • Use indoors only
  • Requires Certification

Specifications

Application:
Residential
Capacity:
1.5 oz
Color Finish Category:
Browns
Color Finish Name:
Light Brown
Depth:
1-5/16 in
Dilution Rate:
Ready to Use
EPA Compliant:
No
ETL Listed:
No
EcoLogo Certified:
No
FM Approved:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
4-1/2 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
4-1/2 in
Material:
Gel
NSF Certified:
No
Product Type:
Insect Killer
Size:
1.5 oz
UL Listed:
No
Weight:
0.25 lb
Width:
6-3/4 in