22 oz. Bed Bug Killer Trigger Sprayer
Max® 22 oz. Bed Bug Killer Trigger Sprayer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It sprays two ways with targeted application for hard–to-reach areas and wide coverage for larger surfaces
- This formula is non-staining on water-safe fabrics and surfaces.
- Raid Max Bed Bug & Flea Killer I kills bed bugs and their eggs, fleas, and ticks.
Specifications
- Application:
- Residential
- Capacity:
- 22 oz
- Collection:
- Max®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-5/8 in
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-5/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 10-5/8 in
- Material:
- Liquid
- NSF Certified:
- No
- Product Type:
- Insect Killer
- Type:
- Insect Killer
- UL Listed:
- No
- Weight:
- 1.70 lb
- Width:
- 3-3/32 in