DESCRIPTION

  • Includes mini root watering with 0.50 gpm bubbler and check valve on riser, 4" grate and 1/2" mpt inlet spiral barb elbow
  • Patented basket weave canister allows ground installation to a depth of 36"
  • This system can be customized by the end user to meet their required needs

Rain Bird 0.5 gpm Root Watering System

RRWSMB1402

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
MNPT
Fitting Size 1
1/2 in
Flow Rate
.50 gpm
Material
Plastic
Maximum Pressure
30 psi
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY