1-1/2 in. Inlet In-Line Plastic Industrial Irrigation Valve

Part #RAI150PESB  |  Item #1262073  |  Manufacturer Part #B35113

$229.25 EACH

Valve Size:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

Flow Rate: 200 gpm

Height: 8 in

Length: 6 in

Material: Plastic

Maximum Pressure: 200 psi

Maximum Temperature: 150

Valve Size: 1-1/2 in

Waterworks Application: Irrigation

Width: 6 in