1-1/2 in. NPT Quick Coupling Valve with Standard Cover
1-1/2 in. NPT Quick Coupling Valve with Standard Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Industrial-strength brass quick-coupling valves for convenient water access in potable and non-potable system
- Rugged, red brass construction for long life and reliable performance
- 1-piece body
- Metal cover for durability
- Reliable operation with strong corrosion-resistant stainless steel spring
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Stainless Steel
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in
- Valve Type:
- Quick Coupling Valve