• Cart

DESCRIPTION

Rain Bird 1/2 in. 30 psi Circle Nozzle

RAIU10

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Maximum Pressure
30 psi

Starting at
Call for Pricing
  • QUANTITY