DESCRIPTION

  • Deep root watering and aeration ensures tree health and promotes accelerated growth
  • Helps prevent shallow root growth by minimizing water run-off and damage to hardscapes

Rain Bird 1/2 in. gpm Pressure Bubbler with Screen

RAI1402

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
Female Threaded
Fitting Size 1
1/2 in
Flow Rate
1.5 gpm
Material
Plastic
Maximum Pressure
90 psi
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY