DESCRIPTION

  • Can be installed above or below grade
  • Can be used with Xeri-Bird™ 8 Multi-outlet emission device

Rain Bird 1/2 x 1/2 in. FPT x NPT Retrofit Pressure Riser

RAIPRS05030

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
FPT
End Connection 2
MPT
Flow Rate
4 gpm
Height
4 in
Material
Plastic
Maximum Pressure
70 psi
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY