DESCRIPTION

  • Arc reaches 17' to 24'
  • Half-circle pattern

Rain Bird 1/2 x 17 - 24 in. Circle Rotating Nozzle

RAIR1724H

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Flow Rate
1.35 gpm
Material
Plastic
Maximum Pressure
55 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS